Zoro Homepage

Wallis 2 Light Wall Sconce 8 In. Polished Nickel

  • Mfr # 6300-PN

  • Zoro # G815451728


product price: $626.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
8 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300-PN
Zoro #
G815451728
UPC #
806134781903
Country of Origin
China

Dimensions

Height
19.75 in
Width
8 in
Length
8 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Lamp Included
N
Shade Color
Polished Nickel
Slope Ceiling Compatable
No
Color
Polished Nickel
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.