Zoro Homepage

Wallis 6 Light Pendant 10.5 In. Polished Nickel

  • Mfr # 6310-PN

  • Zoro # G715452412


product price: $1,638.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
19.75 in
Length
10.5 in
Width
10.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310-PN
Zoro #
G715452412
UPC #
806134781927
Country of Origin
China

Dimensions

Height
19.75 in
Length
10.5 in
Width
10.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.