Zoro Homepage

Walton 1 Light Bath And Vanity 4.5 In. Polished Nickel

  • Mfr # 320-PN

  • Zoro # G115447520


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
15 in
Length
4.5 in
Width
4.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-PN
Zoro #
G115447520
UPC #
806134127800
Country of Origin
China

Dimensions

Height
15 in
Length
4.5 in
Width
4.5 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Watts
75W
Includes
Fixture, Hardware
Housing Material
Steel
Finish
Polished Nickel
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.