Warrensburg 32.25 in. Chandelier Vintage Gold Leaf

  • Mfr # 5732-VGL

  • Zoro # G316051427


product price:  $1,956.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
32.25 in
Finish
Vintage Gold Leaf
Fixture Wattage
10W
Includes
Fixture, Hardware
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5732-VGL
Zoro #
G316051427
UPC #
806134957018
Country of Origin
Philippines

Dimensions

Length
32.25 in
Chain Length
54 in Chain
Height
26.25 in
Cord Length
120 in
Width
32.25 in

Details

Finish
Vintage Gold Leaf
Fixture Wattage
10W
Includes
Fixture, Hardware
Voltage
120 V
Material
Iron
Item
Chandelier
Lamp Type
B11
Glass Color
Vintage Gold Leaf
Number of Lights
6
Series
Warrensburg
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Location Rating
UL Damp

Description

The Parisian-inspired designs of the Warrensburg family channel vintage motifs for a fresh take on romantic lighting. The intricate swooping metalwork recalls the shape of an antique carriage, enhanced by the glamorous Vintage Gold Leaf finish. Subtle Abaca-wrapped details and linen shades add natural, artisanal elements. Whether as a 1-light sconce or 6 or 10-light chandelier, Warrensburg brings a dose of fantasy to modern and traditional spaces.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.