Warrensburg 44 in. Chandelier Vintage Gold Leaf

  • Mfr # 5744-VGL

  • Zoro # G516051500


product price: $2,936.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
44 in
Cord Length
120 in
Glass Color
Vintage Gold Leaf
Chain Length
54 in Chain
Number of Lights
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5744-VGL
Zoro #
G516051500
UPC #
806134957032
Country of Origin
Philippines

Dimensions

Length
44 in
Cord Length
120 in
Chain Length
54 in Chain
Width
44 in
Height
35.75 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Glass Color
Vintage Gold Leaf
Number of Lights
10
Includes
Fixture, Hardware
Series
Warrensburg
Finish
Vintage Gold Leaf
Item
Chandelier
Voltage
120 V
Fixture Wattage
10W
Material
Iron
Lamp Type
B11
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Location Rating
UL Damp

Description

The Parisian-inspired designs of the Warrensburg family channel vintage motifs for a fresh take on romantic lighting. The intricate swooping metalwork recalls the shape of an antique carriage, enhanced by the glamorous Vintage Gold Leaf finish. Subtle Abaca-wrapped details and linen shades add natural, artisanal elements. Whether as a 1-light sconce or 6 or 10-light chandelier, Warrensburg brings a dose of fantasy to modern and traditional spaces.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.