Zoro Homepage

Warrensburg 6.5 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 5716-VGL

  • Zoro # G516051432


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Vintage Gold Leaf
Body Material
Iron
Number of Bulbs
1
Fixture Type
B11
Fixture Wattage
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5716-VGL
Zoro #
G516051432
UPC #
806134956998
Country of Origin
Philippines

Dimensions

Width
6.5 in
Length
6.5 in
Height
16.25 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Glass Color
Vintage Gold Leaf
Body Material
Iron
Number of Bulbs
1
Fixture Type
B11
Item
Sconce
Fixture Wattage
10W
Finish
Vintage Gold Leaf
Series
Warrensburg
Includes
Fixture, Hardware
Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

The Parisian-inspired designs of the Warrensburg family channel vintage motifs for a fresh take on romantic lighting. The intricate swooping metalwork recalls the shape of an antique carriage, enhanced by the glamorous Vintage Gold Leaf finish. Subtle Abaca-wrapped details and linen shades add natural, artisanal elements. Whether as a 1-light sconce or 6 or 10-light chandelier, Warrensburg brings a dose of fantasy to modern and traditional spaces.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.