Zoro Homepage

Washington 4 Light Lantern 15.5 In. Polished Nickel

  • Mfr # 4016-PN

  • Zoro # G715450548


product price: $851.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
20 in
Length
15.5 in
Width
15.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016-PN
Zoro #
G715450548
UPC #
806134093976
Country of Origin
China

Dimensions

Height
20 in
Length
15.5 in
Width
15.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Material
Steel
Watts
40W
Lamp Included
N
Includes
Fixture, Hardware
Socket Count
4
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.