Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washington 5 Light Lantern 20 In. Polished Nickel

  • Mfr # 4020-PN

  • Zoro # G015451016


product price: $1,248.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
25.5 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020-PN
Zoro #
G015451016
UPC #
806134185879
Country of Origin
China

Dimensions

Height
25.5 in
Length
20 in
Width
20 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Includes
Fixture, Hardware
Lamp Included
N
Watts
40W
Material
Steel
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
5

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.