Zoro Homepage

Washingtonville Table Lamp in Aged Brass/Ceramic Blue Shore

  • Mfr # L8931-AGB/CBS

  • Zoro # G016146171


product price: $1,160.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
22.5 in
Finish
Aged Brass/Ceramic Blue Shore
Height
31.25 in
Bulb Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8931-AGB/CBS
Zoro #
G016146171
UPC #
806134994334
Country of Origin
Viet Nam

Dimensions

Width
22.5 in
Height
31.25 in

Details

Finish
Aged Brass/Ceramic Blue Shore
Item
Table Lamp
Bulb Type
A19
Voltage
120V
Bulb Base Type
E26 Medium Base
Material
Ceramic
Number of Bulbs
1
Maximum Wattage
15 W
Includes
Fixture, Hardware
Bulbs Included
No
Location Rating
UL Dry
Series
Washingtonville

Description

The pleasing, graphic shape of the Washingtonville table lamp is paired with a highly artisanal, textural ceramic finish. Its smooth, pill-shaped base features a Blue Shore glaze with a subtle, speckled texture. The softly curving base is paired with an oversized white linen drum shade, creating an organic look for contemporary interiors.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.