Zoro Homepage

Wasson 2 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # 9602-PN

  • Zoro # G015449334


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
4.75 in
Fixture Voltage
120V
Watts
15W
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9602-PN
Zoro #
G015449334
UPC #
806134144388
Country of Origin
China

Dimensions

Height
21.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
15W
Body Material
STEEL
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
2
Color
Polished Nickel
Product Care
Clean with soft, damp cloth

Description

Taking its cue from an hourglass in both form and function, the Wasson wall sconce features a belted, elongated silhouette with orizzante glass shades that create the illusion of the opal glass flowing from one shade to the next. The wave-like irregular lines in the glass and the asymmetry of the shades draw the eye. Available in Aged Brass and Polished Nickel finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.