Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertown 46 in. Chandelier Aged Brass

  • Mfr # 4921-AGB

  • Zoro # G616051462


product price: $9,807.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lumens
75 Lumens
Glass Color
Aged Brass
Fixture Wattage
10W
Chain Length
54 in Chain
Lamp Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4921-AGB
Zoro #
G616051462
UPC #
806134962876
Country of Origin
Philippines

Dimensions

Chain Length
54 in Chain
Cord Length
120 in
Length
46 in
Width
46 in
Height
18.5 in

Details

Lumens
75 Lumens
Glass Color
Aged Brass
Fixture Wattage
10W
Lamp Type
B11
Includes
Fixture, Hardware
CRI
90
Material
Steel
Item
Chandelier
Number of Lights
21
Finish
Aged Brass
Voltage
120 V
Series
Watertown
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Location Rating
UL Damp

Description

The incredible quantity of layers, lights, and complex glass shapes make Watertown a dramatic showstopper. Inspired by Art Deco aesthetics, this maximalist chandelier features organically shaped Tronchi glass shades with textured cuts. The shades are arranged to form a descending point at the center, reminiscent of water droplets. Watertown is available with 9, 21, or 45 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.