Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertown 59.5 in. Chandelier Aged Brass

  • Mfr # 4945-AGB

  • Zoro # G716051409


product price: $15,183.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Glass Color
Aged Brass
CRI
90
Fixture Wattage
10W
Includes
Fixture, Hardware
Series
Watertown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4945-AGB
Zoro #
G716051409
UPC #
806134962890
Country of Origin
Philippines

Dimensions

Width
59.5 in
Length
59.5 in
Height
21.75 in
Chain Length
54 in Chain
Cord Length
120 in

Details

Glass Color
Aged Brass
CRI
90
Fixture Wattage
10W
Includes
Fixture, Hardware
Series
Watertown
Finish
Aged Brass
Number of Lights
33
Lamp Type
B11
Voltage
120 V
Material
Steel
Lumens
75 Lumens
Item
Chandelier
Location Rating
UL Damp
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

The incredible quantity of layers, lights, and complex glass shapes make Watertown a dramatic showstopper. Inspired by Art Deco aesthetics, this maximalist chandelier features organically shaped Tronchi glass shades with textured cuts. The shades are arranged to form a descending point at the center, reminiscent of water droplets. Watertown is available with 9, 21, or 45 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.