Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watkins 1 Light Wall Sconce 7 In. Aged Brass

  • Mfr # 6623-AGB

  • Zoro # G915450256


product price: $481.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Watts
8W
Lamp Included
N
Shade Color
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6623-AGB
Zoro #
G915450256
UPC #
806134941338
Country of Origin
Viet Nam

Dimensions

Height
25 in
Width
7 in
Length
7 in
Assembled Depth
8 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Watts
8W
Lamp Included
N
Shade Color
AGED BRASS
Includes
Fixture, Hardware
Body Material
Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1

Description

Inspired by vintage wicker chairs, Watkins celebrates the natural beauty of rattan. As light washes from the shade onto the stem, it highlights the intricate braided detail and earthy hue of the material. The subtle grain on the petite linen shade adds to the organic appeal of this sconce. Finishing on a luxurious note, the backplate and stem cap are finished in Aged Brass.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.