Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wayzata 1 Light Floor Lamp 24 In. Aged Brass/ Ceramic Gloss Ivory

  • Mfr # L3665-AGB/CGI

  • Zoro # G415379408


product price: $1,294.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
64.5 in
Length
24 in
Material
Ceramic
Width
24 in
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3665-AGB/CGI
Zoro #
G415379408
UPC #
806134942540
Country of Origin
Philippines

Dimensions

Height
64.5 in
Length
24 in
Width
24 in

Details

Material
Ceramic
Item
Floor Lamp
Watts
25W
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Switch Type
FULL RANGE DIMMER ON SOCKET
Battery Included
No
Bulb Included
N
Color
Aged Brass/ Ceramic Gloss Ivory
Includes
Fixture, Hardware
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Voltage
120V

Description

In the spirit of a cairn, this sculptural floor lamp is formed with stacked ceramic discs of varying sizes. The linen shade seamlessly continues the allover white palette, while Aged Brass metalwork adds a glimmer of warmth at the neck of this tall tower. Placed in any setting, Wayzata makes a fresh and architectural statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.