Zoro Homepage

Webster 8 Light Lantern 24 In. Polished Nickel

  • Mfr # 4924-PN

  • Zoro # G215451717


product price: $347.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Polished Nickel
Height
28 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4924-PN
Zoro #
G215451717
UPC #
806134191306
Country of Origin
China

Dimensions

Height
28 in
Length
24 in
Width
24 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
8
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.