Wedgewood 1 Light Wall Sconce in Aged Brass/Off-White by Mark D. Sikes

  • Mfr # MDS2200-AGB/OW

  • Zoro # G916223873


product price:  $481.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Height
17 in
Bulb Type
B11
Number of Bulbs
1
Watts
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2200-AGB/OW
Zoro #
G916223873
UPC #
806134984618
Country of Origin
China

Dimensions

Height
17 in
Width
8 in
Backplate Width
4.75 in
Backplate Height
0.75 in

Details

Lamp Included
No
Item
Wall Sconce
Bulb Type
B11
Number of Bulbs
1
Watts
10 W
Finish
Aged Brass/Off-White
Fixture Voltage
120V
Lamp Base
E12 Candelabra Base
Body Material
Brass
Series
Wedgewood
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

The refined framework and soft, tailored shades of Wedgewood evoke a sense of timeless, European charm. Available with one or two lights, this sconce features a classic shape, mixed finishes, and gently curved metalwork. The Aged Brass frame is further enhanced by the sleeve detail on each arm, which adds a tonal contrast with either an Off White or Soft Studio Green finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.