
Wedgewood 1 Light Wall Sconce in Aged Brass/Soft Studio Green by Mark D. Sikes
Mfr # MDS2200-AGB/SSG
Zoro # G016223834
product price:Â $481.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Lamp Included
No
Includes
Fixture, Hardware
Number of Bulbs
1
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS2200-AGB/SSG
Zoro #
G016223834
UPC #
806134984632
Country of Origin
China
Dimensions
Width
8 in
Height
17 in
Backplate Height
0.75 in
Backplate Width
4.75 in
Details
Item
Wall Sconce
Fixture Voltage
120V
Lamp Included
No
Finish
Aged Brass/Soft Studio Green
Includes
Fixture, Hardware
Number of Bulbs
1
Body Material
Brass
Series
Wedgewood
Watts
10 W
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Location Rating
UL Damp
Description
The refined framework and soft, tailored shades of Wedgewood evoke a sense of timeless, European charm. Available with one or two lights, this sconce features a classic shape, mixed finishes, and gently curved metalwork. The Aged Brass frame is further enhanced by the sleeve detail on each arm, which adds a tonal contrast with either an Off White or Soft Studio Green finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.