Wedgewood 2 Light Wall Sconce in Aged Brass/Off-White by Mark D. Sikes

  • Mfr # MDS2201-AGB/OW

  • Zoro # G216223917


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Series
Wedgewood
Lamp Base
E12 Candelabra Base
Height
16 in
Fixture Voltage
120V
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2201-AGB/OW
Zoro #
G216223917
UPC #
806134984656
Country of Origin
China

Dimensions

Height
16 in
Width
19 in
Backplate Height
0.75 in
Backplate Width
4.75 in

Details

Series
Wedgewood
Lamp Base
E12 Candelabra Base
Item
Wall Sconce
Fixture Voltage
120V
Body Material
Brass
Finish
Aged Brass/Off-White
Includes
Fixture, Hardware
Watts
10 W
Number of Bulbs
2
Lamp Included
No
Bulb Type
B11
Location Rating
UL Damp

Description

The refined framework and soft, tailored shades of Wedgewood evoke a sense of timeless, European charm. Available with one or two lights, this sconce features a classic shape, mixed finishes, and gently curved metalwork. The Aged Brass frame is further enhanced by the sleeve detail on each arm, which adds a tonal contrast with either an Off White or Soft Studio Green finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.