Zoro Homepage

Welland 3 Light Chandelier 36 In. Aged Brass

  • Mfr # 5440-AGB

  • Zoro # G815451346


product price: $4,431.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
45W
Finish
Aged Brass
Bulb Included
N
Material
Brass
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5440-AGB
Zoro #
G815451346
UPC #
806134142766
Country of Origin
China

Dimensions

Height
44 in
Length
36 in
Width
40 in

Details

Item
Chandelier
Fixture Wattage
45W
Finish
Aged Brass
Bulb Included
N
Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED

Description

A series of open geometric LED shapes are thoughtfully layered to create an airy, sculptural silhouette. The smooth lines, Aged Brass finish and dynamic design of this stunning chandelier will bring a modern, tailored aesthetic to entryways, dining rooms and other ceilings throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.