Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellington 4 Light Pendant 12 In. Aged Brass

  • Mfr # 9312-AGB

  • Zoro # G115452661


product price: $1,838.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
18.75 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9312-AGB
Zoro #
G115452661
UPC #
806134191191
Country of Origin
China

Dimensions

Height
18.75 in
Length
12 in
Width
12 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
4
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No

Description

A brilliant mix of materials, Wellington's sleek planes evoke a modernist sense of glamour. Cast metals mingled with gleaming acrylics to soPhilippinesisticated effect. Our devotion to design unity shows in detailed candle sleeves, topping the mixed material motif with exposed-filament incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.