Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellington 4 Light Semi Flush 12 In. Polished Nickel

  • Mfr # 9311-PN

  • Zoro # G215452646


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Watts
60W
Body Material
Brass
Includes
Fixture, Hardware
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9311-PN
Zoro #
G215452646
UPC #
806134191184
Country of Origin
China

Dimensions

Height
16.25 in
Length
12 in
Width
12 in

Details

Item
Semi Flush
Watts
60W
Body Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Socket Count
4
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Included
N
Battery Included
No
Designer
Hudson Valley Lighting

Description

A brilliant mix of materials, Wellington's sleek planes evoke a modernist sense of glamour. Cast metals mingled with gleaming acrylics to soPhilippinesisticated effect. Our devotion to design unity shows in detailed candle sleeves, topping the mixed material motif with exposed-filament incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.