Wellington 8 Light Chandelier 23 In. Polished Nickel

  • Mfr # 9323-PN

  • Zoro # G515452582


product price: $1,473.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Width
23 in
Color
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9323-PN
Zoro #
G515452582
UPC #
806134191245
Country of Origin
China

Dimensions

Width
23 in
Length
23 in
Height
34.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Socket Count
8
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

A brilliant mix of materials, Wellington's sleek planes evoke a modernist sense of glamour. Cast metals mingled with gleaming acrylics to soPhilippinesisticated effect. Our devotion to design unity shows in detailed candle sleeves, topping the mixed material motif with exposed-filament incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.