Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wentworth 1 Light Bath And Vanity 5 In. Polished Nickel

  • Mfr # 3901-PN

  • Zoro # G115449487


product price: $343.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
14.25 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3901-PN
Zoro #
G115449487
UPC #
806134190286
Country of Origin
China

Dimensions

Height
14.25 in
Length
5 in
Width
5 in
Depth
3.75 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Watts
35W
Bulb Included
N
Finish
Polished Nickel
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Shape
G9
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No

Description

Tubes of mouth-blown glass leave the inner candlestick visible while blurring the bulb with a hand-cut honeycomb pattern. Wentworth updates a mid-century modern design, simplifying a form to its most essential components and allowing space for its details to breathe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.