Wentworth 12 Light Chandelier 25 In. Polished Nickel

  • Mfr # 3925-PN

  • Zoro # G515450380


product price: $1,685.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
35W
Finish
Polished Nickel
Length
25 in
Width
25 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3925-PN
Zoro #
G515450380
UPC #
806134190361
Country of Origin
China

Dimensions

Length
25 in
Width
25 in
Height
24 in

Details

Item
Chandelier
Fixture Wattage
35W
Finish
Polished Nickel
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Material
Steel
Socket Count
12
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Tubes of mouth-blown glass leave the inner candlestick visible while blurring the bulb with a hand-cut honeycomb pattern. Wentworth updates a mid-century modern design, simplifying a form to its most essential components and allowing space for its details to breathe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.