Wentworth 15 Light Chandelier 29.75 In. Aged Brass

  • Mfr # 3930-AGB

  • Zoro # G015450200


product price: $1,694.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Fixture Wattage
35W
Finish
Aged Brass
Material
Steel
Voltage
120V
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3930-AGB
Zoro #
G015450200
UPC #
806134190378
Country of Origin
China

Dimensions

Length
29.75 in
Height
26.25 in
Width
29.75 in

Details

Item
Chandelier
Fixture Wattage
35W
Finish
Aged Brass
Material
Steel
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
G9
Socket Count
15
Designer
Hudson Valley Lighting

Description

Tubes of mouth-blown glass leave the inner candlestick visible while blurring the bulb with a hand-cut honeycomb pattern. Wentworth updates a mid-century modern design, simplifying a form to its most essential components and allowing space for its details to breathe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.