
Wentworth 15 Light Chandelier 29.75 In. Polished Nickel
Mfr # 3930-PN
Zoro # G615450150
product price: $1,424.00
/eaKey Features
Fixture Wattage
35W
Finish
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3930-PN
Zoro #
G615450150
UPC #
806134190385
Country of Origin
China
Dimensions
Width
29.75 in
Length
29.75 in
Height
26.25 in
Details
Item
Chandelier
Fixture Wattage
35W
Finish
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
Polished Nickel
Socket Count
15
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Description
Tubes of mouth-blown glass leave the inner candlestick visible while blurring the bulb with a hand-cut honeycomb pattern. Wentworth updates a mid-century modern design, simplifying a form to its most essential components and allowing space for its details to breathe.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.