Zoro Homepage

Werner 12 Light Chandelier 61 In. Aged Brass/Black

  • Mfr # 3660-AGB/BK

  • Zoro # G415452965


product price: $5,544.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass/black
Bulb Included
N
Includes
Fixture, Hardware
Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3660-AGB/BK
Zoro #
G415452965
UPC #
806134881306
Country of Origin
China

Dimensions

Width
61 in
Height
14.5 in
Length
61 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass/black
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass/Black
Material
Brass
Voltage
120V
Slope Ceiling Compatable
No
Socket Count
12
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.