Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wertham 2 Light Wall Sconce 12 In. Aged Brass

  • Mfr # 6122-AGB

  • Zoro # G415451418


product price: $866.00
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
12 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6122-AGB
Zoro #
G415451418
UPC #
806134882419
Country of Origin
China

Dimensions

Height
36 in
Width
12 in
Assembled Depth
3.75 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Watts
40W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Aged Brass
Battery Included
No
Socket Count
2
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.