Zoro Homepage

Wertham 2 Light Wall Sconce 12 In. Polished Nickel

  • Mfr # 6122-PN

  • Zoro # G015451252


product price: $775.00
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
12 in
Fixture Voltage
120V
Finish
Polished Nickel
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6122-PN
Zoro #
G015451252
UPC #
806134883188
Country of Origin
China

Dimensions

Height
36 in
Width
12 in
Assembled Depth
3.75 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
40W
Body Material
Brass
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Color
Polished Nickel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.