Zoro Homepage

Wesley 3 Light Lantern 16.5 In. White Plaster

  • Mfr # 9117-WP

  • Zoro # G515451387


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
White Plaster
Height
21.5 in
Length
16.5 in
Width
16.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9117-WP
Zoro #
G515451387
UPC #
806134018894
Country of Origin
China

Dimensions

Height
21.5 in
Length
16.5 in
Width
16.5 in

Details

Color
White Plaster
Voltage
120V
Item
Lantern
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
3
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.