Zoro Homepage

Wesley 4 Light Lantern 24 In. Aged Iron

  • Mfr # 9124-AI

  • Zoro # G315451341


product price: $370.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aged Iron
Height
32.25 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9124-AI
Zoro #
G315451341
UPC #
806134018900
Country of Origin
China

Dimensions

Height
32.25 in
Length
24 in
Width
24 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Lamp Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
4
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.