Westhorpe Table Lamp in Aged Brass/Ceramic French Blue by Mark D. Sikes

  • Mfr # MDSL2600-AGB/CFB

  • Zoro # G116146200


product price: $1,082.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bulb Type
A19
Material
Ceramic
Height
28.5 in
Number of Bulbs
1
Bulb Base Type
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL2600-AGB/CFB
Zoro #
G116146200
UPC #
806134985257
Country of Origin
Viet Nam

Dimensions

Height
28.5 in
Width
21.5 in

Details

Item
Table Lamp
Bulb Type
A19
Material
Ceramic
Number of Bulbs
1
Bulb Base Type
E26 Medium Base
Includes
Fixture, Hardware
Bulbs Included
No
Maximum Wattage
15 W
Finish
Aged Brass/Ceramic French Blue
Voltage
120V
Series
Westhorpe
Location Rating
UL Dry

Description

The voluptuous Westhorpe table lamp features a stunning ceramic base topped with a natural linen shade. The glossy French Blue glaze is beautifully accented by a luxurious Aged Brass rim. Adding a pop of color to any space, Westhorpe creates a focal point full of artful charm.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.