Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westport 3 Light Table Lamp 18 In. Aged Brass/Soft Black

  • Mfr # L4323-AGB/SBK

  • Zoro # G515379407


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Width
18 in
Material
Steel
Color
Aged Brass/soft Black
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4323-AGB/SBK
Zoro #
G515379407
UPC #
806134918552
Country of Origin
China

Dimensions

Height
23.25 in
Width
18 in
Length
18 in

Details

Material
Steel
Color
Aged Brass/soft Black
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
8W
Product Care
Clean with soft, damp cloth
Socket Count
3
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Switch Type
FULL RANGE DIMMER ON CORD
Battery Included
No

Description

Daring to improve on an iconic Italian mid-century modern design, we bring together three layers, each remarkable in their own right, to make our Westport family. The top layer is the trio of skinny torch holders, bearing tubular incandescent bulbs on exaggerated socket holders. The back layer is a stepped starbust backplate, stretching out in a retro flare. Westport's middle layer is a softened-edge diamond pane of concave glass, adding mystery and allure while tracing a shape that informs the whole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.