Zoro Homepage

Westtown 5.25 in. Wall Sconce Aged Brass

  • Mfr # 6822-AGB

  • Zoro # G616051370


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
ETL Damp
Height
22 in
Body Material
Steel
Series
Westtown
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6822-AGB
Zoro #
G616051370
UPC #
806134957230
Country of Origin
China

Dimensions

Height
22 in
Width
5.25 in
Length
5.25 in

Details

Damp/Wet Rating
ETL Damp
Body Material
Steel
Series
Westtown
Number of Bulbs
1
Includes
Fixture, Hardware
Fixture Voltage
120 V
Item
Sconce
Glass Color
Aged Brass
Color Temperature
2700 K
Fixture Wattage
20W
Finish
Aged Brass
Cable/Wire/Cord
7 in
Integrated LED
Yes
Product Care
Clean with soft, damp cloth

Description

Elevating a minimalist silhouette, the Westtown sconce uses exquisite materiality to create a subtle statement. Secured with small Aged Brass thumbscrews, long pieces of piastre glass are positioned before an LED light source. Internally etched with a white swirl pattern, the glass creates a soft light diffusion, perfect for a hallway or bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.