Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Wharton 1 Light Wall Sconce 15 In. Aged Brass
- Mfr # 5415-AGB
- Zoro # G815450806
product price:Â
$
828.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5415-AGB
- Zoro #
- G815450806
- UPC #
- 806134084233
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Aged Brass
- Item
- Wall Sconce
- Lamp Included
- N
- Watts
- 5W
- Body Material
- Brass
- Includes
- Fixture, Hardware
- Shade Color
- Aged Brass
- Socket Count
- 1
- Slope Ceiling Compatable
- No
- Battery Included
- No
- Color
- Aged Brass
- Bulb Shape
- Integrated LED
- Product Care
- Clean with soft, damp cloth
- Designer
- Hudson Valley Lighting
Dimensions
- Height
- 15 in
- Width
- 5 in
- Length
- 5 in
- Assembled Depth
- 3.5 in
Description
A thick piastra glass diffuser softens the sharp-edged modern metalwork of this streamlined contemporary wall sconce. The textured glass gives the illusion of a waterfall, creating a soothing sense of movement. Light spills from the top of the piece and creates beautiful refraction as it spills down the inside of the glass.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.