Zoro Homepage

Whately 1 Light Flush Mount 4.75 In. Gradient Brass

  • Mfr # 3405-GB

  • Zoro # G015450866


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
4.75 in
Voltage
120V
Height
10.5 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3405-GB
Zoro #
G015450866
UPC #
806134936440
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
10.5 in

Details

Voltage
120V
Watts
15W
Finish
GRADIENT BRASS
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Color
GRADIENT BRASS
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

A streamlined flush mount, Whately achieves a bold aesthetic through its artistic details. This can light alternative features a Gradient Brass finish, designed to draw attention away from the ceiling and toward the domed glass lens. Emitting a warm glow, it brings a touch of mid-century modern flair to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.