Zoro Homepage

Wheatley 4 Light Semi Flush 16 In. Aged Brass

  • Mfr # 3516-AGB

  • Zoro # G515451172


product price: $1,762.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Height
7.5 in
Body Material
Brass
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3516-AGB
Zoro #
G515451172
UPC #
806134022617
Country of Origin
China

Dimensions

Height
7.5 in
Width
16 in
Length
16 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Body Material
Brass
Voltage
120V
Watts
7W
Bulb Shape
E12 Candelabra Base
Color
Aged Brass
Battery Included
No
Socket Count
4
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Included
N

Description

Smooth, curved metal arms cradle Spanish white alabaster shades giving Wheatley a soft, subtleness that works with any design style. Candelabra LEDs illuminate the alabaster and cast light down from the 7'' pendant or up from the 22'' pendant, semi-flush and sconce. Choose Aged Brass or Polished Nickel.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.