Zoro Homepage

Wheatley 6 Light Pendant 21.5 In. Aged Brass

  • Mfr # 3522-AGB

  • Zoro # G515451103


product price: $994.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
4.5 in
Length
21.5 in
Width
21.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3522-AGB
Zoro #
G515451103
UPC #
806134022631
Country of Origin
China

Dimensions

Height
4.5 in
Length
21.5 in
Width
21.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
7W
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
6

Description

Smooth, curved metal arms cradle Spanish white alabaster shades giving Wheatley a soft, subtleness that works with any design style. Candelabra LEDs illuminate the alabaster and cast light down from the 7'' pendant or up from the 22'' pendant, semi-flush and sconce. Choose Aged Brass or Polished Nickel.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.