Zoro Homepage

Wheeler 1 Light Wall Sconce 5 In. Aged Brass

  • Mfr # 7300-AGB

  • Zoro # G915449199


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-AGB
Zoro #
G915449199
UPC #
806134084332
Country of Origin
China

Dimensions

Height
19.25 in
Width
5 in
Assembled Depth
3 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Brass
Shade Color
Aged Brass
Lamp Included
N
Watts
16W
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No
Socket Count
1
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Wheeler is smooth and sleek. An elongated half pill-shaped shade in Aged Brass or Black Nickel covers the LED within and casts a beautiful soft glow on the wall behind. Its elegant wall washing effect can add interest to an entryway or flanking a fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.