Zoro Homepage

Wheeler 1 Light Wall Sconce 5 In. Black Nickel

  • Mfr # 7300-BLNK

  • Zoro # G915449045


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Fixture Voltage
120V
Finish
Black Nickel
Length
5 in
Shade Color
Black Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-BLNK
Zoro #
G915449045
UPC #
806134084349
Country of Origin
China

Dimensions

Height
19.25 in
Width
5 in
Length
5 in
Assembled Depth
3 in

Details

Fixture Voltage
120V
Finish
Black Nickel
Item
Wall Sconce
Shade Color
Black Nickel
Lamp Included
N
Body Material
Iron/Steel
Watts
16W
Includes
Fixture, Hardware
Socket Count
1
Bulb Shape
Integrated LED
Color
Black Nickel
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Wheeler is smooth and sleek. An elongated half pill-shaped shade in Aged Brass or Black Nickel covers the LED within and casts a beautiful soft glow on the wall behind. Its elegant wall washing effect can add interest to an entryway or flanking a fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.