Zoro Homepage

White Plains 1 Light Semi Flush 14 In. Aged Brass

  • Mfr # 5210-AGB

  • Zoro # G615449208


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Height
14.75 in
Voltage
120V
Watts
75W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210-AGB
Zoro #
G615449208
UPC #
806134040574
Country of Origin
China

Dimensions

Height
14.75 in
Width
14 in
Length
14 in

Details

Item
Semi Flush
Finish
Aged Brass
Voltage
120V
Watts
75W
Body Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Aged Brass
Socket Count
1

Description

A classic shape with luxury details, White Plains is the perfect piece for transitional interiors. The clean, crisp white linen shade blends beautifully with the sleek solid brass metalwork and natural wrapped rattan for a look that is warm yet modern. Choose from a sconce, semi-flush, pendant and linear in an Aged Brass finish.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.