Zoro Homepage

White Plains 2 Light Linear 40 In. Aged Brass

  • Mfr # 5240-AGB

  • Zoro # G915449342


product price: $1,580.00
/ea
Free Shipping & Returns

Key Features

Length
40 in
Width
40 in
Height
22.75 in
Voltage
120V
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5240-AGB
Zoro #
G915449342
UPC #
806134040604
Country of Origin
China

Dimensions

Length
40 in
Width
40 in
Height
22.75 in

Details

Item
Linear
Voltage
120V
Watts
75W
Finish
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
2
Material
Steel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Aged Brass

Description

A classic shape with luxury details, White Plains is the perfect piece for transitional interiors. The clean, crisp white linen shade blends beautifully with the sleek solid brass metalwork and natural wrapped rattan for a look that is warm yet modern. Choose from a sconce, semi-flush, pendant and linear in an Aged Brass finish.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.