Zoro Homepage

Whitestone 2 Light Wall Sconce 11 In. Polished Nickel

  • Mfr # 9300-PN

  • Zoro # G515452902


product price: $217.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
11 in
Fixture Voltage
120V
Length
11 in
Assembled Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9300-PN
Zoro #
G515452902
UPC #
806134815370
Country of Origin
China

Dimensions

Height
14 in
Width
11 in
Length
11 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Shade Color
Polished Nickel
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
2
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.