Zoro Homepage

Whitfield 1 Light Wall Sconce in Cream Plaster Finish

  • Mfr # 1813-CP

  • Zoro # G022646795


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Finish
Cream Plaster
Lamp Included
No
Assembled Depth
11.75 in
Dimmable
No
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1813-CP
Zoro #
G022646795
UPC #
197292994831
Country of Origin
Philippines

Dimensions

Assembled Depth
11.75 in
Height
13 in
Fixture Dimension
11.75 in. W x 13 in. H
Width
11.75 in
Back Plate Dimension
4.5 in. W

Details

Finish
Cream Plaster
Lamp Included
No
Dimmable
No
Damp/Wet Rating
Damp
Watts
15 W
Item
Wall Sconce
Body Material
Iron
Shade Color
Cream Plaster
Standards
UL Listed; cUL
Number of Bulbs
1
Power Source
Hardwired
Lamp Base
E26
Back Plate Shape
Round
Fixture Voltage
120 V
Slope Ceiling Adaptable
No
Bulb Type
A19

Description

Leaning into a botanical motif, the Whitfield family is defined by elongated leaf-like metal pieces that form a glowing shade around the light source. As light emanates outwards, it filters through the layered foliage. Available as a 1-light wall sconce, a semi-flush mount with 3 lights, and three sizes of chandelier, Whitfield comes in a Vintage Gold Leaf finish or our new Cream Plaster finish, a soft alternative to white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.