Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitfield 12 Light Chandelier in Cream Plaster Finish

  • Mfr # 1848-CP

  • Zoro # G822646742


product price: $2,929.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Fixture Dimension
48 in. W x 24 in. H
Fixture Wattage
10 W
Damp/Wet Rating
Damp
Canopy Shape
Round
Canopy Dimension
7.5 in. W x 1.25 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848-CP
Zoro #
G822646742
UPC #
197292994992
Country of Origin
Philippines

Dimensions

Fixture Dimension
48 in. W x 24 in. H
Canopy Dimension
7.5 in. W x 1.25 in. H
Assembled Depth
48 in
Width
48 in
Hang Type/Length
54 Chain
Height
24 in

Details

Fixture Wattage
10 W
Damp/Wet Rating
Damp
Canopy Shape
Round
Finish
Cream Plaster
Bulb Included
No
Bulb Type
B11
Slope Ceiling Adaptable
Yes
Dimmable
No
Number of Lights
12
Lamp Base
E12
Power Source
Hardwired
Item
Chandelier
Standards
UL Listed; cUL
Color
Cream Plaster
Material
Iron
Voltage
120 V

Description

Leaning into a botanical motif, the Whitfield family is defined by elongated leaf-like metal pieces that form a glowing shade around the light source. As light emanates outwards, it filters through the layered foliage. Available as a 1-light wall sconce, a semi-flush mount with 3 lights, and three sizes of chandelier, Whitfield comes in a Vintage Gold Leaf finish or our new Cream Plaster finish, a soft alternative to white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.