Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitfield 3 Light Semi Flush in Vintage Gold Leaf Finish

  • Mfr # 1819-VGL

  • Zoro # G022646726


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Lamp Base
E12
Assembled Depth
18 in
Fixture Dimension
18 in. W x 9.25 in. H
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819-VGL
Zoro #
G022646726
UPC #
197292994893
Country of Origin
Philippines

Dimensions

Assembled Depth
18 in
Fixture Dimension
18 in. W x 9.25 in. H
Width
18 in
Canopy Dimension
5.5 in. W x 0.75 in. H
Height
9.25 in

Details

Bulb Included
No
Lamp Base
E12
Finish
Vintage Gold Leaf
Number of Bulbs
3
Damp/Wet Rating
Damp
Watts
10 W
Lighting Certification
UL Listed; cETL
Bulb Type
B11
Color
Vintage Gold Leaf
Voltage
120 V
Slope Ceiling Adaptable
No
Canopy Shape
Round
Body Material
Iron
Dimmable
No
Power Source
Hardwired
Item
Semi Flush

Description

Leaning into a botanical motif, the Whitfield family is defined by elongated leaf-like metal pieces that form a glowing shade around the light source. As light emanates outwards, it filters through the layered foliage. Available as a 1-light wall sconce, a semi-flush mount with 3 lights, and three sizes of chandelier, Whitfield comes in a Vintage Gold Leaf finish or our new Cream Plaster finish, a soft alternative to white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.