Whitfield 4 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 1823-VGL

  • Zoro # G822646711


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Bulb Type
B11
Slope Ceiling Adaptable
Yes
Canopy Shape
Round
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1823-VGL
Zoro #
G822646711
UPC #
197292994930
Country of Origin
Philippines

Dimensions

Assembled Depth
24 in
Height
12.25 in
Fixture Dimension
24 in. W x 12.25 in. H
Canopy Dimension
5.5 in. W x 0.75 in. H
Hang Type/Length
54 Chain
Width
24 in

Details

Damp/Wet Rating
Damp
Bulb Type
B11
Slope Ceiling Adaptable
Yes
Canopy Shape
Round
Power Source
Hardwired
Fixture Wattage
10 W
Bulb Included
No
Number of Lights
4
Lamp Base
E12
Dimmable
No
Finish
Vintage Gold Leaf
Standards
UL Listed; cUL
Voltage
120 V
Color
Vintage Gold Leaf
Material
Iron
Item
Chandelier

Description

Leaning into a botanical motif, the Whitfield family is defined by elongated leaf-like metal pieces that form a glowing shade around the light source. As light emanates outwards, it filters through the layered foliage. Available as a 1-light wall sconce, a semi-flush mount with 3 lights, and three sizes of chandelier, Whitfield comes in a Vintage Gold Leaf finish or our new Cream Plaster finish, a soft alternative to white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.