Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitfield 8 Light Chandelier in Cream Plaster Finish

  • Mfr # 1836-CP

  • Zoro # G322646730


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Round
Fixture Wattage
10 W
Fixture Dimension
35.5 in. W x 18.25 in. H
Dimmable
No
Assembled Depth
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836-CP
Zoro #
G322646730
UPC #
197292994954
Country of Origin
Philippines

Dimensions

Fixture Dimension
35.5 in. W x 18.25 in. H
Assembled Depth
35.5 in
Height
18.25 in
Canopy Dimension
7.5 in. W x 1.25 in. H
Hang Type/Length
54 Chain
Width
35.5 in

Details

Canopy Shape
Round
Fixture Wattage
10 W
Dimmable
No
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Lamp Base
E12
Material
Iron
Item
Chandelier
Standards
UL Listed; cUL
Bulb Type
B11
Damp/Wet Rating
Damp
Color
Cream Plaster
Number of Lights
8
Voltage
120 V
Finish
Cream Plaster
Bulb Included
No

Description

Leaning into a botanical motif, the Whitfield family is defined by elongated leaf-like metal pieces that form a glowing shade around the light source. As light emanates outwards, it filters through the layered foliage. Available as a 1-light wall sconce, a semi-flush mount with 3 lights, and three sizes of chandelier, Whitfield comes in a Vintage Gold Leaf finish or our new Cream Plaster finish, a soft alternative to white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.