Wildwood 1 Light Table Lamp 18 In. Aged Brass

  • Mfr # L3730-AGB

  • Zoro # G315379386


product price: $922.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
18 in
Material
Steel
Color
AGED BRASS
Includes
Fixture, Hardware
Maximum Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3730-AGB
Zoro #
G315379386
UPC #
806134937188
Country of Origin
China

Dimensions

Height
29.5 in
Width
18 in
Length
18 in

Details

Material
Steel
Color
AGED BRASS
Item
Table Lamp
Includes
Fixture, Hardware
Maximum Wattage
15W
Voltage
120V
Bulbs Included
N
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Taking inspiration from bespoke hardware details found on high end furniture, Wildwood makes a statement that is equal parts tailored and poetic. A smoky ombre glass base provides the perfect amount of transparency to appreciate the clean lines and circular forms of the Aged Brass metalwork. A large white linen drum shade balances the ethereal quality of this statement lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.