Zoro Homepage

Williams 1 Light Pendant 24.75 In. Aged Brass

  • Mfr # 2625-AGB

  • Zoro # G415449514


product price: $2,560.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
AGED BRASS
Length
24.75 in
Voltage
120V
Finish
AGED BRASS
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625-AGB
Zoro #
G415449514
UPC #
806134936167
Country of Origin
China

Dimensions

Height
27.25 in
Length
24.75 in
Width
24.75 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Finish
AGED BRASS
Material
Brass
Watts
29W
Lamp Included
Y
Includes
Fixture, Hardware
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Old meets new in the nostalgic Williams pendant. Streamlined renditions of classic glass techniques are stacked to create a striking totemic composition. Alternating clear optic and smoked glass shades are stacked around a single LED tube, which serves as the core of this eye-catching fixture. Williams is available in two sizes and is finished in Aged Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.